PLE-1ME240-US | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | PLE-1ME240-US | Plena Easy Line Economy Mixer Amplifier, 240 W / 31 V, 4-mic and BGM input mixer amp, US Version

  • Manufacturer # PLE-1ME240-US
  • Anixter #453272
Type: MIXER
Description

These Plena Economy mixer amplifiers are professional public address units with modern state of the art features. They are easy to use, taking the complexity away from the user and putting it where it belongs, inside the equipment. Providing a crisp ca ll or clear music is as easy as turning on the radio. Offering the essentials of public address in an affordable package.

Must be a reseller to purchase this product

Features
  • 4 microphone / line inputs, plus music source input
  • Announcement only output, 3-wire volume override
  • Wide range of output power (60, 120 and 240 Watts)
  • 2-tone chime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items