PLT2I-C186 | PANDUIT

PANDUIT | PLT2I-C186 | Cable Tie, 8.0"L (203mm), Intermediate, Metal Detectable Polypropylene, Dark Blue, Pack of 100

  • Manufacturer # PLT2I-C186
  • Anixter #443881
Cable Tie Diameter: 8"
Length (in.): 8.0
Max. Bundle Dia. (in.): 2.00
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
_Color: Blue
Description

Cable Tie, 8.0"L (100mm), Metal Detectable Nylon, Miniature cross section, Light Blue

Features
  • Metal impregnated material allows identification by metal detectors or x-ray inspection to meet food, beverage and pharmaceutical safety standards by helping to reduce product contamination
  • One-piece design with locking wedge provides low thread force and reliable installation to improve productivity and reduce operator fatigue
  • Distinct blue color per common industry practices provides easy identification on conveyor belts and in finished products, reducing waste due to product contamination
  • Excellent solution for general purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • For indoor use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items