PLT3H-L86 - PANDUIT - Cable Tie, 11.1" | Anixter
PLT3H-L86 | PANDUIT

PANDUIT | PLT3H-L86 | Cable Tie, 11.1" (282mm), Light-Heavy, Metal Detectable Nylon, Light Blue, pack of 50

  • Manufacturer # PLT3H-L86
  • Anixter #443871
Length (in.): 11.1
Max. Bundle Dia. (in.): 3.00
RoHS Compliant: YES
Std. Pkg.: 50
Type: CABLES TIES AND ACCESSORIES
_Color: Blue
Description

Pan-Ty Metal Detectable Cable Ties and Mounts are designed to help the food, beverage, and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detectors and x-ray inspection equipment.

Features
  • Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures
  • Ideal for use in nuclear power facilities and chemical processing plants
  • Low smoke density and excellent flammability rating of UL 94V-0
  • Distinctive aqua blue color
  • TEFZEL cable tie mounts also available
  • For indoor or outdoor use TEFZEL is a registered trademark of E. I. du Pont de Nemours and Company.
Applications

Ideal for indoor and outdoor applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme high and low temperatures.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items