PNL-BK-006-MFA-ST06-AQ - COMMSCOPE UNIPRISE | Anixter
PNL-BK-006-MFA-ST06-AQ | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | PNL-BK-006-MFA-ST06-AQ | Adapter Panel, 1000-Type, Lazrspeed Multimode ST, 6 Fiber, Ganged Aqua Adapter, Shuttered, Single Pack, Black Finish

  • Manufacturer # PNL-BK-006-MFA-ST06-AQ | 760148015
  • Anixter #428622
Connector Type: ST-COMPATIBLE
Enclosure Type: LAZRSPEED
Fiber Count: 6
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items