PNL-BK-024-KFA-LC02-AQ-NS | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | PNL-BK-024-KFA-LC02-AQ-NS | Adapter Panel, Black, 1000-Type, With 12 Duplex Keyed LC Adapters, Aqua, No Shutter

  • Manufacturer # PNL-BK-024-KFA-LC02-AQ-NS | 760147876
  • Anixter #428702
Connector Type: LC
Enclosure Type: LAZRSPEED
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items