PRA197TH - HOFFMAN ENCLOSURES INC - 19-in. | Anixter
PRA197TH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PRA197TH | 19-in. Rack Angles

  • Manufacturer # PRA197TH
  • Anixter #430026
Color: BLACK
Description

19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19 -in. Rack Angles are
fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.

Features
  • Rack Angles can be mounted directly to the enclosure frame or on
  • grid system straps at almost any depth location. Rack Angles are
  • plated. All mounting hardware to install Rack Angles is included.
  • (Order cage nuts for square hole Rack Angles separately)
  • The standard rack angle position is 44 mm behind the door
  • opening. Rack Angles can be moved forward if desired. Deeper
  • positions require the use of grid straps. 1200-mm and 1600-mm
  • frames require center uprights to mount Rack Angles in right bay
  • left bay.
  • For joining cabinets with Rack Angles in the full forward position,
  • use Joining Kit PJ2FF.
  • Shelves, drawer, guides and pull-out shelves require two sets of
  • Rack Angles or frame accessory brackets installed in the frame.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items