PROFIBLSZH | POLIRON CABOS E CONECTORES

POLIRON CABOS E CONECTORES | PROFIBLSZH | 22-1P SOL BC FOIL SHIELD + 65% TNC BRD SHD LSZH JKT VIO CL2 75C 300V

  • Manufacturer # PROFIBLSZH
  • Anixter #BZ-AU01PX22BC-PBNH
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: CPE-CHLORINATED POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: COMPOSITES OVERALL SHIELD
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items