PS-402-HG-OEM - TRIPP LITE - For | Anixter
PS-402-HG-OEM | TRIPP LITE

TRIPP LITE | PS-402-HG-OEM | For Patient-Care Vicinity - UL 1363A Medical-Grade Power Strip with 4 15A Hospital-Grade Outlets, 2 ft. Cord

  • Manufacturer # PS-402-HG-OEM
  • Anixter #528131
Number of Outlets: 4
Type: RACK MOUNT PDU
Features
  • Power Distribution Anywhere in Any Medical Facility
  • Ideal for use in operating rooms, patient-care vicinities, therapy rooms, imaging environments and administrative areas
  • For use on IV poles, mobile carts, crash carts and mobile workstations, when properly mounted
  • 120V, 50/60 Hz power strip complies with UL 1363A specifications
  • Versatile Medical-Grade Solution
  • 4 NEMA 5-15R-HG hospital-grade outlets provide consistent power
  • 2 ft. power cord eliminates excess cordage that needs to be wrapped up
  • Rud, all-metal housing for long life in demanding environments
  • Premium Safety Features
  • Dual, resettable built-in 15A circuit breakers protect against dangerous overloads
  • Switchless design prevents accidental shut-off
  • Ready to Use Right Out of the Box
  • lt-in mounting tabs and flanges make the PS-402-HG-OEM easy to install on a variety of surfaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items