5JB-3031-03 - Type SGT SAE J1127-Battery | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Type SGT SAE J1127-Battery Cable. Stranded Bare Copper. PVC insulation. Ford (MIL-56A), Chrysler (MS-3450). -40C to 80C. For use in starter and battery ground circuits.

  • Anixter #5JB-3031-03
Chrysler: CHRYSLER MS-3450
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 3/0
Conductor Stranding: 30 STRANDS IN EACH CONDUCTOR
Ford: FORD ESF-M1L56-A
Insulation Color Code: RED
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
SAE Spec: J1127
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Type: SGT-STARTER GENERAL PURPOSE THERMOPLASTIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items