5JBX-0601-02 - Type SGX, SAE J. For use in | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Type SGX, SAE J. For use in starter and 1127-Battery Cable batter around circuits where resistance to abrasion, heat and aging is desirable. Stranded bare copper conductors. Cross-linked Polyethylene insulation. -50C to 125C.

  • Anixter #5JBX-0601-02
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 133 STRANDS IN EACH CONDUCTOR
Insulation Color Code: BLACK
Insulation Material: XLPE-CROSS LINKED POLYETHYLENE
RoHS Compliant: YES
SAE Spec: J1127
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Type: SGX-STARTER GENERAL PURPOSE CROSSLINK POLYETHYLENE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items