| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Power Cable, 6 AWG, 8 AWG Ground Wire, Single Conductor, 5 kV, 100 Amps, XLP Insulation, Aluminum Interlocked Armor, Nonshielded, PVC, Orange

  • Anixter #7TM-0601AJ
Amps per Conductor: 100
Approx. Wt. lb./1,000 ft.: 288
Armor: YES
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 6
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 8
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Nom. Diameter Armor (in.): 0.70
Nom. Diameter Inner Jacket (in.): 0.54
Nom. Diameter Outer Jacket (in.): 0.79
Number of Ground Wires: 1 WIRE
Product Type: TECK
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
Description

Aluminum interlocked armor
XLP insulation
Inner and outer PVC jackets
100% or 133% insulation level

Features
  • Aluminum interlocked armor
  • XLP insulation
  • Inner and outer PVC jackets
  • 100% or 133% insulation level
Applications

For exposed or concealed wiring in wet or dry locations. For use in ventilated, non-ventilated and ladder type cable troughs and ventilated flexible cableway in wet or dry locations. For direct earth burial.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 5 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items