| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Power Cable, 1000 AWG, 1 AWG Ground Wire, 3 Conductor, 5 kV, 585 Amps per Conductor, XLP Insulation, Nonshielded, PVC, Orange

  • Anixter #7TN-10003
: 12,600
: 14,000
Amps per Conductor: 585
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 1000
Conductor Size: 1000 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 1
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Nom. Diameter Armor (in.): 3.40
Nom. Diameter Inner Jacket (in.): 3.14
Nom. Diameter Outer Jacket (in.): 3.58
Number of Ground Wires: 1 WIRE
Product Type: TECK
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
Description

Galvanized steel or interlocked aluminum armor
Nonshielded
XLP insulation
Inner and outer PVC jackets
100% or 133% insulation level

Features
  • Galvanized steel or interlocked aluminum armor
  • Nonshielded
  • XLP insulation
  • Inner and outer PVC jackets
  • 100% or 133% insulation level
Applications

For exposed or concealed wiring in wet or dry locations. For use in ventilated, non-ventilated and ladder type cable troughs and ventilated flexible cableway in wet or dry locations. For direct earth burial.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 5 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items