| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Power Cable, 2 AWG, 3#10 AWG Ground Wire, 3 Conductor, 2000 V, 130 Amps per Conductor, 7 Strands, XLP Insulation, Impervious Continuous Corrugated Aluminum Armor, PVC, Black

  • Anixter #7V-0203-3G
Amps per Conductor: 130
Approx. Wt. lb./1,000 ft.: 1,239
Armor Thickness (in.): 0.027
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 2
Conductor Size: 2 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 3#10
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.060
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Strands: 7
Nom. Diameter over Armor (in.): 1.24
Nom. Diameter over Jacket (in.): 1.35
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.050
Product Type: CCW
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
Description

AC drive cables
Impervious continuous corrugated aluminum armor
XLP insulation

Features
  • AC drive cables
  • Impervious continuous corrugated aluminum armor
  • XLP insulation
Applications

Primary power for all types of AC motor drives, especially between PWM inverters and AC motors. Cable may be used in all types of industrial and processing facilities. This cable also can be used for many other power applications in most environments.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items