| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 500-3C MC/HL 600V UL 2KV ICEA 90 XLP 3 #1 GRDS CCW BLK PVC JKT DIR BUR

  • Anixter #7V-5003-3G-D
Approx. Wt. lb./1,000 ft.: 7,249
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 500
Conductor Size: 500 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 3#1
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.090
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Strands: 37
Nom. Diameter over Armor (in.): 2.79
Nom. Diameter over Jacket (in.): 2.96
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.075
Product Type: CCW
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items