BZ-3BA-1011-02 - 1/0-1C RHH/RHW | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/0-1C RHH/RHW CL B TNC HYP CTN BRD 90C 600V CK5482 BLK

  • Anixter #BZ-3BA-1011-02
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Insulation Thickness: 80 MILS (.080")
Jacket Color: BLACK
Jacket Material: COTTON BRAID
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items