507884716 - 4/0-1C TNC TYPE SH EPR/CPE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4/0-1C TNC TYPE SH EPR/CPE 15KV 90C ORG JKT ICEA/NEMA

  • Anixter #507884716
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 4/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: ORANGE
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires: 1 WIRE
Product Type: MINING
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: MSHA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 15KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items