5B-0101 - 2-4C STR BC TYPE W RD EP | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2-4C STR BC TYPE W RD EP TSET JKT 600/2KV 90C MSHA

  • Anixter #5B-0101
Amps per Conductor: 223
Approx. Wt. lb./1,000 ft.: 455
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 1
Conductor Size: 1 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Insulation Thickness (in.): 0.080
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Conductors: 1
No. of Strands: 259
Nom. O.D. (in.): 0.740
Product Type: MINING
Screen/Shield: UNSHIELDED
Standards: MSHA
Voltage Range: 2KV
Description

Heavy duty
EPR insulation
Thermoset jacket
90C, 600/2,000 V

Applications

For use in mining machines, loaders and welders; as motor leads; in temporary power installations; in utility maintenance; and in other mobile equipment.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items