5B-0404 - Mining Cable, Ethylene Propylene | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Mining Cable, Ethylene Propylene Rubber (EPR) insulation, CV cured Thermoset jacket overall, meets the requirements of ICEA S-75-381 (NEMA WC58), Accepted by MSHA, 90C

  • Anixter #5B-0404
Amps per Conductor: 93
Approx. Wt. lb./1,000 ft.: 1,300
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 4
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Insulation Thickness (in.): 0.060
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
No. of Conductors: 4
No. of Strands: 259
Nom. O.D. (in.): 1.270
Screen/Shield: UNSHIELDED
Voltage Range: 2KV
Applications

For use in mining machines, loaders and welders; as motor leads; in temporary power installations; in utility maintenance; and in other mobile equipment.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items