5D-0402-2KV-L - 4-2C MAGNET CRANE CABLE LC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-2C MAGNET CRANE CABLE LC 600/2000V EPR/CPE 90C BLACK TYPE W

  • Anixter #5D-0402-2KV-L
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Product Type: FLEX POW
Screen/Shield: UNSHIELDED
Standards: MSHA
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items