| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Cable, 4 AWG, 3 Conductor, type G-GC 600 V AC conductor to ground, 2000 V AC between conductors, round EP insulation 90C black jacket Anaconda

  • Anixter #5F-0403-CAB
Conductor Count: 3 CONDUCTOR
Conductor Size: 4 AWG
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Product Type: MINING
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

For use as flexible power lead with portable or mobile equipment such as pumps, welders, mining machines and mine conveyor equipment.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items