5F-2023-2KV-L - 2/0-3C TNC STR TYPE G-GC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2/0-3C TNC STR TYPE G-GC EPR/ CPE 2KV 90C LEAD CURED RND BLKJKT CSA FT-5 MSHA

  • Anixter #5F-2023-2KV-L
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Number of Ground Wires: 2 WIRE
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: MSHA
Voltage Range: 2KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items