5F-2023-M - 2/0-3C G-GC 2KV 90C | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2/0-3C G-GC 2KV 90C BLK/RD/BLUEPDM/EPR/CPE G-CHK#8 2XBG#4 CSA96 MSHA FT5 -40C

  • Anixter #5F-2023-M
Amps per Conductor: 215
Approx. Wt. lb./1,000 ft.: 2,750
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 2/0
Conductor Size: 2/0 AWG
Conductor Stranding: 259 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Check Size AWG: 8
Ground Wire Size AWG: 4
Insulation Material: CPE CHLORINATED POLYETHYLENE
Insulation Thickness (in.): 0.080
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Conductors: 3
No. of Strands: 259
Nom. O.D. (in.): 1.750
Number of Ground Wires: 1 WIRE
Product Type: MINING
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
Description

Heavy duty
EPR insulation
Thermoset CPE jacket
90C, 2 kV

Applications

For use as flexible power lead with portable or mobile equipment such as pumps, welders, mining machines and mine conveyor equipment.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items