5J-1011 - 1/0 AWG, 1 CONDUCTOR, BARE COPPER | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/0 AWG, 1 CONDUCTOR, BARE COPPER WELDING EPDM JACKET CLASS K STR 600V 105C COLOR BLACK

  • Anixter #5J-1011
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Color: BLACK
Jacket Material: EPDM
Product Type: WELDING
Screen/Shield: UNSHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Welding Cable, 105C, Class K (30 AWG) rope stranded copper conductor

Applications

For use as flexible lead from welding machine to electrode holder. These cables are designed for use only with the secondary voltages typical of welding equipment. Can not be used as motor lead.

Specifications
  • OVERALL JACKET: Thermoset EPDM
  • TEMPERATURE: -55C to 105C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items