5PN-4043-15KV-L - 4/0-3C BC STR MP-GC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4/0-3C BC STR MP-GC EPR/CPE 15KV 90C W/GRND CHK LEAD CUREDBLK JKT CSA FT5 MSHA

  • Anixter #5PN-4043-15KV-L
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Screen/Shield: UNSHIELDED
Voltage Range: 15KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items