5S-0102 - 1-2C SHD-GC 2KV BLK JKT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1-2C SHD-GC 2KV BLK JKT

  • Anixter #5S-0102
Amps per Conductor: 184
Approx. Wt. lb./1,000 ft.: 2,450
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG/kcmil: 1
Conductor Size: 1 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Check Size AWG: 8
Ground Wire Size AWG: 5
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.080
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Strands: 259
Nom. O.D. (in.): 1.760
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.190
Product Type: MINING
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: MSHA
Voltage Range: 2KV
Description

EPR insulation
Thermoset jacket
90C

Applications

For use with longwall miners, continuous miners, conveyors, pumps, drills, cutters and loaders. Suitable for high-voltage distribution in mines where portable power is required.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • VOLTAGE: 2 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items