5S-4043-8KV-TPU-08 - 4/0-3C TNC STR SHD-GC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4/0-3C TNC STR SHD-GC EPR/CPE 8KV 90C GRND CHK TPU ORG JKT CSA FT-5 MSHA ICEA

  • Anixter #5S-4043-8KV-TPU-08
Conductor Count: 3 CONDUCTOR
Conductor Size: 4/0 AWG
Earth/Ground Wires: YES
Jacket Color: ORANGE
Jacket Material: PU-POLYURETHANE
Number of Ground Wires: 1 WIRE
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Voltage Range: 8KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items