| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/0-1C 259STR TNC SRML SEW-2 SIL RBR GLS BRD JKT 200C 600V BLK UL 3231

  • Anixter #8M-1011-02
Amps per Conductor: 229
Approx. Wt. lb./1,000 ft.: 430
Braid Thickness (in.): 0.013
Class Stranding: H
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 1/0
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.080
Jacket Material: GL-BRD-GLASS BRAID
No. of Strands: 259
Nom. O.D. (in.): 0.612
Product Type: MINING
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature C: 200
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items