| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 8-1C SIL RBR INSUL K-FIBER PASSES IEEE 383 VERT FLAM TESTUL3410 200C 600V

  • Anixter #8MK-0801
Amps per Conductor: 83
Approx. Wt. lb./1,000 ft.: 96
Braid Thickness (in.): 0.035
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 8
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): .060
Insulation Thickness (in.): 0.060
Jacket Material: K-FIBER-KEVLAR BRAID
No. of Strands: 133
Nom. O.D. (in.): 0.368
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Silicone-rubber insulation
Braided K-Fiber jacket
600 V
UL AWM Style 3410

Applications

For installation above grade or in conduit in applications where high-temperature resistance to flame with circuit integrity is required. Suited for internal wiring of appliances and electrical equipment where moisture, cold and/or heat may be present.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Silicon Rubber (SR)
  • TEMPERATURE: 200C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items