| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 350 MM SQUARED, 1 CONDUCTOR SILICONE RUBBER INSULATION K FIBER (427) PASSES IEE383 FLAME TEST 600V 200C UL 3410

  • Anixter #8MK-3501
Amps per Conductor: 486
Approx. Wt. lb./1,000 ft.: 1,332
Braid Thickness (in.): 0.035
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 350
Conductor Size: 350 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.095
Jacket Material: K-FIBER-KEVLAR BRAID
No. of Strands: 427
Nom. O.D. (in.): 1.050
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

For installation above grade or in conduit in applications where high-temperature resistance to flame with circuit integrity is required. Suited for internal wiring of appliances and electrical equipment where moisture, cold and/or heat may be present.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Silicon Rubber (SR)
  • TEMPERATURE: 200C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items