| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12-1C STR NPC MG MICA GLS/FBR GLS BRD TAN 600V 450C UL5335/5107

  • Anixter #8TC-1201
Approx. Wt. lb./1,000 ft.: 30
Braid Thickness (in.): 0.007
Composite Insulation Thickness (in.): 0.025
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: MICA-TRANSPARENT SILICATE
Jacket Material: UNJACKETED
No. of Strands: 65
Nom. O.D. (in.): 0.163
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: UL
Temperature Rating: 450 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Mica glass composite insulation
Fiberglass braid jacket
600 V
UL AWM Style 5107/5335

Applications

Wiring of very high-temperature commercial or industrial equipment. Useful for high-temperature environments where lower-rated cables will not work adequately.

Specifications
  • CONDUCTOR: Nickel Plated Copper
  • INSULATION: Transparent Silicate - MICA
  • TEMPERATURE: 450C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items