180524 - Plenum Innerduct, 1", Orange, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Plenum Innerduct, 1", Orange, Corrugated With Pull Tape

  • Anixter #180524
Color: ORANGE
Construction: CORRUGATED
Diameter: 1"
Includes Pull Tape: YES
Location: INDOOR
Type: PLENUM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items