438429 - HDPE, SDR 11, 2" | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | HDPE, SDR 11, 2" SMOOTH OUT / RIBBED IN ORANGE, PULL TAPE

  • Anixter #438429
Color: ORANGE
Construction: SMOOTH OUTSIDE / RIBBED INSIDE
Diameter: 2"
HDPE Specification: SDR 11
Includes Pull Tape: YES
Location: OUTDOOR
Type: HDPE - DIRECT BURY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items