BZ-PAN3X20 - 20-3C STR TC SIL SIL JKT WHT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 20-3C STR TC SIL SIL JKT WHT

  • Anixter #BZ-PAN3X20
Armor: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: SR-SILICONE RUBBER
Jacketing Material: SR-SILICONE RUBBER
Screen/Shield: NO SHIELD
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items