AL-1404C-2-1N-09 - Multi-Conductor Cable, 14 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Multi-Conductor Cable, 14 AWG, 4 Conductor, Low-Voltage, Non-Shielded, Non-Plenum, PVC, Gray

  • Anixter #AL-1404C-2-1N-09
Approx. Wt. lb./1,000 ft.: 74
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.010
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CL3 RISER
No. of Conductors: 4
Nom. O.D. (in.): 0.286
Overall Jacket Thickness (in.): 0.025
Rating: CL3R
RoHS Compliant: NOT DECLARED
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

PVC
Bare copper conductor
UL Listed Type CMR, CL3R

Features
  • FRPVC
  • Bare Copper Conductor
  • UL Listed Type CMR, CL3R
Applications

Per NEC Article 725 For Use With All Power Limited Circuits In Alarms, Speakers, Intercoms, Access Control Except In Plenum Air Handling Spaces.

Specifications
  • CONDUCTOR: Bare copper, stranded or solid
  • INSULATION: Polyvinyl chloride (PVC)
  • OVERALL JACKET: Gray polyvinyl chloride (PVC)
  • STANDARDS: NEC: CMR (22-16 AWG), CL3R (14-12 AWG); NEC Article(s) 800, 725
  • RATINGS: 75C, 300 V
Tech. Info & Standards

Dual Rated: CL3P/FPLP

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items