AL-2002C-2-2N-01 - 20AWG 7/0121 Bare Copper | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 20AWG 7/0121 Bare Copper 2 Conductor Unshielded Plenum White, Sound/Security Alarm

  • Anixter #AL-2002C-2-2N-01
Approx. Wt. lb./1,000 ft.: 13
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Insulation Thickness (in.): 0.008
Insulation: FRPVC
Jacket Color: WHITE
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.124
Overall Jacket Thickness (in.): 0.015
Rating: CMP
RoHS Compliant: NOT DECLARED
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

FRPVC
Bare copper conductor
UL Listed Type CMP, CL3P

Applications

Per NEC Article 800 & 725 For Use With All Power Limited Circuits In Alarms, Speakers, Intercoms, Access Control.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Flame Retardant PVC (FRPVC)
  • TEMPERATURE: 75C
Tech. Info & Standards

Multi-rated: CMP/CL3P/FPLP

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items