BZ-R0118752 - WIRE 2/0 AWG STRANDED COPPER | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | WIRE 2/0 AWG STRANDED COPPER GREEN

  • Anixter #BZ-R0118752
Conductor Material: BARE COPPER
Conductor Size: 2/0 AWG
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREEN
Jacket Material: UNJACKETED
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items