PS1/12/16BP - ABB - 1-phase, 12-pole busbar | Anixter
PS1/12/16BP | ABB

ABB | PS1/12/16BP | 1-phase, 12-pole busbar for use on S200U & S200UP, 80 AMP, 216 mm length

  • Manufacturer # PS1/12/16BP
  • Anixter #517797
Type: MISCELLANEOUS
Description

New System pro M compact range of auxiliary elements and accessories is universal: in fact it is suitable for MCBs S 200 and SN 201 range, for RCDs F 200 range and also for RCBOs DS 200 range and it is useful in terms of stock management.

Applications

For S200U And S200U Series Circuit Breakers

Specifications
  • Amperage Rating: 80 A
  • Size: 15.5 mm Width X 46 mm Height
  • Length: 205 mm
  • Phase: 1 PH
  • Number Of Poles: 12
Tech. Info & Standards

UL Listed, CE Certified, IEC Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items