PS1-5-1-65 - ABB - PS1-5-1-65 3-phase busbar | Anixter
PS1-5-1-65 | ABB

ABB | PS1-5-1-65 | PS1-5-1-65 3-phase busbar for 5 MS116 / MS132 with 1 HK/SK, Ie=65A

  • Manufacturer # PS1-5-1-65
  • Anixter #490067
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Features
  • For 5 devices with 1 auxiliary switch
Applications

For MS116/MS132 Manual Motor Protectors

Specifications
  • Amperage Rating: 65 A
  • Voltage Rating: 600 - 690 V
  • Size: 257.5 mm Width X 13 mm Height X 32.3 mm Depth
  • Phase: 3 PH
  • Environmental Conditions: Operating Temperature: -25 To 70 deg C, Storage Temperature: -50 To 80 deg C
  • Enclosure: IP20
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE, GOST Certified, IEC/EN 60947-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items