PS42U600W1200D L2-A2330000 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | PS42U600W1200D L2-A2330000 | InstaPATCH ZERO Pre-terminated Cabinet, two cord cassettes, left mount A and B positions, Category 6A U/UTP patch cords, light blue jacket, OM4 fiber ruggedized fanouts

  • Manufacturer # PS42U600W1200D L2-A2330000 | 760158238
  • Anixter #443741
Color: BLUE
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 47.2"
Overall Height: 78.75"
Overall Width: 23.6"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Built on a unique modular 600 mm wide server cabinet equipped with pre-terminated cord cassettes that require zero (0) space in the vertical racks, InstaPATCH ZERO is a pre-terminated server cabinet solution optimized for rapid server deployment and ch ange management. The InstaPATCH ZERO cabinet is based on the Rittal 16-fold TS8 modular frame and each cabinet can accept up to six InstaPATCH ZERO cord cassettes with built-in U/UTP and fiber patch cords. Cord cassettes are pre-installed and configur ed in the 0U space of a 42U 600 mm wide and 1200 mm deep server cabinet before shipping to end user sites, which provide up to 72 U/UTP ports or up to 72 U/UTP ports and 72 optical fiber duplex LC ports. Ready to adapt to any changes in network design, InstaPATCH ZERO cabinet solutions can be installed, moved or decommissioned in moments.

Features
  • Integrated, pre-managed connectivity accelerates server deployment by enabling data
  • center personnel to roll it in and plug it in
  • Extendable, pre-managed patch cords ensure cabling is always the right length and
  • adequately managed to facilitate proper air flow
  • Zero U connectivity maximizes available rack space for active equipment
  • A total of 72 pre-terminated U/UTP cords and/or 72 optical fiber duplex LC cords can be pre-installed in server cabinets before shipped out to end user sites
  • Available in 2, 4 and 6 cassette configurations to support copper or mixed copper/fiber connectivity (additional cassettes are available separately)
  • Support GigaSPEED X10D, GigaSPEED XL and LazrSPEED for high bandwidth applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items