PS6 - TRIPP LITE - Waber-by-Tripp Lite | Anixter
PS6 | TRIPP LITE

TRIPP LITE | PS6 | Waber-by-Tripp Lite 6-Outlet Industrial Power Strip, 4-ft. Cord

  • Manufacturer # PS6
  • Anixter #493590
Number of Outlets: 6
Type: STAND ALONE PDU
Description

The Waber-by-Tripp Lite PS6 Power Strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles, 4-ft. AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the PS6 ideal for distributing alternate waveform UPS or generator power. Features power switch, circuit breaker and attractive gray color scheme.

Features
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 6 NEMA 5-15R output receptacles
  • Power switch
  • 15A circuit breaker
  • Keyhole mounting tabs for installation in a wide variety of apications
  • UL1363 (USA), cUL (Canada)
  • 15A power handling capacity
  • 4-ft. AC line cord
Applications

Offers multiple outlet power distribution in workbench, wallmount or floor mount applications. Unfiltered electrical pass-through makes the PS6 ideal for distributing alternate waveform UPS or generator power to protected equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items