PS712B - TRIPP LITE - Power It! 7-Outlet | Anixter
PS712B | TRIPP LITE

TRIPP LITE | PS712B | Power It! 7-Outlet Power Strip, 12-ft Cord, Diagnostic LED, Black Housing

  • Manufacturer # PS712B
  • Anixter #510478
Number of Outlets: 6
Type: STAND ALONE PDU
Features
  • 7 outlets / 12-ft cord
  • Attractive black housing
  • EMI/RFI noise filtering
  • Can accommodate 1 transformer without blocking remaining outlets
  • Keyhole supports for wall mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items