PSE142-600-70 - ABB - PSE Open Softstarter, | Anixter
PSE142-600-70 | ABB

ABB | PSE142-600-70 | PSE Open Softstarter, 600 V AC Max, 143A

  • Manufacturer # PSE142-600-70
  • Anixter #530928
Type: CONTACTORS
Description

The PSE softstarter is the worlds first compact softstarter with both built-in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the softstarter. The display will also provide all the necessary information both during ramping and continuous operation. Build-in electronic overload protection.

Applications

For Motor Protection And Torque Control For An Excellent Control Of Pumps

Specifications
  • Voltage Rating: 208 - 600 V AC, 24 V DC
  • Amperage Rating: 143 A
  • Wattage: 40 kW At 230 V, 75 kW At 400 V, 90 kW At 500 V
  • Power Supply: 100 - 250 V AC
  • Operating Temperature: -25 To +60 deg C
  • Storage Temperature: -40 To +70 deg C
  • Number Of Starts Per H 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Frequency Rating: 50/60 Hz
  • Terminal Type: Main Circuit: Bars
  • Tightening Torque: Main Circuit: 18 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Connecting Capacity: Main Circuit: 8.5 mm Hole ameter, 17.5 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Communication: Filed Bus Plug (Optional)
  • Starting Capacity At Maximum Rated Current Ie: 572 A For 10 sec
  • Adjustable Rated Motor Current (ie): 30 - 100%
  • rvice Factor Percentage: 100%
  • Analog Outputs: 4 - 20 mA
  • Signal Indication Protection (led): Yellow
  • Current Limit Function: 214.5 - 1001 A
  • Signal Indication Fault (led): Red
  • Signal Indication Of Ramp(led): Green
  • Ramp Time: For Start: 1 - 30 sec, Sto - 30 sec
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items