PSE170-600-70 - ABB - PSE Open Softstarter, | Anixter
PSE170-600-70 | ABB

ABB | PSE170-600-70 | PSE Open Softstarter, 600 V AC Max, 171A

  • Manufacturer # PSE170-600-70
  • Anixter #530929
Type: CONTACTORS
Description

The PSE softstarter is the worlds first compact softstarter with both built-in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the softstarter. The display will also provide all the necessary information both during ramping and continuous operation. Build-in electronic overload protection.

Applications

For Motor Protection And Torque Control For An Excellent Control Of Pumps

Specifications
  • Voltage Rating: 208 - 600 V AC, 24 V DC
  • Amperage Rating: 171 A
  • Wattage: 45 kW At 230 V, 90 kW At 400 V, 110 kW At 500 V
  • Power Supply: 100 - 250 V AC
  • Operating Temperature: -25 To +60 deg C
  • Tightening Torque: Main Circuit: 18 N-m, Supply Circuit: 0.5m, Control Circuit: 0.5 N-m
  • Connecting Capacity: Main Circuit: 8.5 mm Hole Diameter, 17.5 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Frequency Rating: 50/60 Hz
  • Terminal Type: Main Circuit: Bars
  • Communication:iled Bus Plug (Optional)
  • Storage Temperature: -40 To +70 deg C
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Starting Capacity At Maximum Rated Current Ie: 684 A For 10 sec
  • Service Factor Percentage: 100%
  • Adjustable Ra Motor Current (ie): 30 - 100%
  • Analog Outputs: 4 - 20 mA
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Signal Indication Of Ramp(led): Green
  • Signal Indication Protection (led): Yellow
  • Signal Indication Fault (led): Red
  • Current Limit Function: 5 - 1197 A
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items