PSE210-600-70 - ABB - PSE Open Softstarter, | Anixter
PSE210-600-70 | ABB

ABB | PSE210-600-70 | PSE Open Softstarter, 600 V AC Max, 210A

  • Manufacturer # PSE210-600-70
  • Anixter #530931
Type: CONTACTORS
Description

The PSE softstarter is the worlds first compact softstarter with both built-in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the softstarter. The display will also provide all the necessary information both during ramping and continuous operation. Build-in electronic overload protection.

Applications

For Motor Protection And Torque Control For An Excellent Control Of Pumps

Specifications
  • Voltage Rating: 208 - 600 V AC, 24 V DC
  • Amperage Rating: 210 A
  • Wattage: 59 kW At 230 V, 110 kW At 400 V, 132 kW At 500 V
  • Power Supply: 100 - 250 V AC
  • Operating Temperature: -25 To +60 deg C
  • Tightening Torque: Main Circuit: 28 N-m, Supply Circuit: 0.-m, Control Circuit: 0.5 N-m
  • Connecting Capacity: Main Circuit: 10.2 mm Hole Diameter, 20 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Terminal Type: Main Circuit: Bars
  • Communication: Filed Bus Plug (Optional)
  • mber Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Storage Temperature: -40 To +70 deg C
  • Frequency Rating: 50/60 Hz
  • Starting Capacity At Maximum Rated Current Ie: 840 A For 10 sec
  • Adjustable Rated Motor Current (ie): 30 - 100%ervice Factor Percentage: 100%
  • Signal Indication Fault (led): Red
  • Signal Indication Protection (led): Yellow
  • Current Limit Function: 315 - 1470 A
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Analog Outputs: 4 - 20 mA
  • Signal Indication Of Ramp): Green
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items