PSE250-600-70 - ABB - PSE Open Softstarter, | Anixter
PSE250-600-70 | ABB

ABB | PSE250-600-70 | PSE Open Softstarter, 600 V AC Max, 250A

  • Manufacturer # PSE250-600-70
  • Anixter #530932
Type: CONTACTORS
Description

The PSE softstarter is the worlds first compact softstarter with both built-in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the softstarter. The display will also provide all the necessary information both during ramping and continuous operation. Build-in electronic overload protection.

Applications

For Motor Protection And Torque Control For An Excellent Control Of Pumps

Specifications
  • Voltage Rating: 208 - 600 V AC, 24 V DC
  • Amperage Rating: 250 A
  • Wattage: 75 kW At 230 V, 132 kW At 400 V, 160 kW At 500 V
  • Power Supply: 100 - 250 V AC
  • Operating Temperature: -25 To +60 deg C
  • Storage Temperature: -40 To +70 deg C
  • Terminal Type: Main uit: Bars
  • Communication: Filed Bus Plug (Optional)
  • Tightening Torque: Main Circuit: 28 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Frequency Rating: 50/60 Hz
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Conting Capacity: Main Circuit: 10.2 mm Hole Diameter, 20 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Starting Capacity At Maximum Rated Current Ie: 1000 A For 10 sec
  • Service Factor Percentage: 100%
  • Adjustable Ratd Motor Current (ie): 30 - 100%
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Signal Indication Protection (led): Yellow
  • Analog Outputs: 4 - 20 mA
  • Signal Indication Fault (led): Red
  • Signal Indication Of Ramp(led): Green
  • Current Limit Function: - 1750 A
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items