PSH5-20NP-CBSP - COMMSCOPE ENTERPRISE | Anixter
PSH5-20NP-CBSP | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | PSH5-20NP-CBSP | Horizontal Power Distribution Strip, 125V, 20A, No Surge Protection with Circuit Breaker, Standard plug

  • Manufacturer # PSH5-20NP-CBSP | 760083832
  • Anixter #432663
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

CommScope Power Strips provide safe, cost effective solutions for power distribution that runs to racks and cabinets.
Vertical power strips feature twenty receptacles, enabling dense equipment installs without the waste of valuable rack space. Horizon tal power strips are compact 1U rack-mountable units designed for installation in either 1-in-relay or Standard EIA Rack configuration. All CommScope power strips come equipped with convenient snap-in clips or reversible mounting ears, ensuring that bo th installation and move management are simple and quick. CommScope power strips are UL and c-UL Listed.

Features
  • Horizontal Mount 17-inch and Vertical Mount 66-inch
  • Vertical Mount Power Strips offer current surge protection, circuit breakers, and Standard or Twist-Lock style NEMA plugs in both 15 and 20 amp strips
  • Vertical Power Strips include brackets designed to specifically fit in CommScope racks and cabinets. Easy access rack-mounting brackets provide flexibility in vertical placement of power strips
  • Horizontal Power Strips provide easy access for installation and removal in CommScope racks and cabinets. The mounting ears are reversible allowing the unit to be mounted flush to a wall offering a compact vertical mount solution if desired.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items