PSL-DCPLRX-GR-C | PANDUIT

PANDUIT | PSL-DCPLRX-GR-C | Recessed Lock-in Device, 100 Devices (Green) and One Tool (Black)

  • Manufacturer # PSL-DCPLRX-GR-C
  • Anixter #806503
Color: GREEN
Description

Recessed RJ45 plug lock-in device, 100 devices (green) and one tool.

Features
  • Tamper-resistant design blocks unauthorized removal of cable, IP phone, other networking equipment or critical connection
  • Deters unauthorized users from moving or stealing VoIP phones helping to maintain E911 service
  • Compact design does not interfere with adjacent jacks, even in high-density applications
  • Installation/removal tool allows plug to be locked into or released from jack for enhanced physical security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items