PSL-DCPLX - PANDUIT - Plug Lock-in Device, | Anixter
PSL-DCPLX | PANDUIT

PANDUIT | PSL-DCPLX | Plug Lock-in Device, 10-Device, Flush Mount, 0.54" Width x 3" Depth x 0.71" Height, polycarbonate, Red, Includes Removal Tool

  • Manufacturer # PSL-DCPLX
  • Anixter #447506
Color: RED
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Features
  • Tamper-Resistant Design Blocks Unauthorized Removal of Cable, VoIP Phone, Other Networking Equipment or Critical Connection
  • Deters Unauthorized Users from Moving or Stealing VoIP Phones Helping to Maintain E911 Service
  • Compact Design Does Not Interfere with Adjacent Jack Modules, Even in High-Density Applications
  • Installation/Removal Tool Allows Plug to be Locked into or Released from Jack Module for Enhanced Physical Security
  • Locking Mechanism is White for Flush Mount and Clear for Recessed Device
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items