PSR16-600-70 - ABB - Soft Starter, PSR | Anixter
PSR16-600-70 | ABB

ABB | PSR16-600-70 | Soft Starter, PSR Series, 100-240 Control Voltage, 10 Hp

  • Manufacturer # PSR16-600-70
  • Anixter #536828
Type: MOTOR STARTERS/PROTECTION
Description

The PSR softstarter is the most compact of all the softstarter ranges, thereby making it possible to design compact starting equipments. The system concept with manual motor starters and the psr provides a far more compact starting solution than for in stance a star delta starter. Built-in by-pass reduces the energy loss and makes the connection easier and with only three potentiometers, the set-up couldnt be any easier. Still, the optimized ramping characteristics will ensure a very smooth start and stop for all applications. Recommended MS132 10.00 - 16.00

Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: 16 A
  • Wattage: 4 kW At 230 V, 7.5 kW At 400 V, 7.5 kW At 500 V
  • Power Supply: 100 - 240 V AC
  • Connection: Screw Terminal
  • Operating Temperature: -25 To +60 deg C
  • Frequency Rating: 50/60 Hz
  • Ramp Time: Fart: 1 - 10 sec, Stop: 0 - 20 sec
  • Service Factor Percentage: 100%
  • Starting Capacity At Maximum Rated Current Ie: 64 A For 6 sec
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Tightening Torque: Main Circuit: 1 N-m, SupplCircuit: 1 N-m, Control Circuit: 1 N-m
  • Storage Temperature: -40 To +70 deg C
  • Signal Indication Of Ramp(led): Green
  • Connecting Capacity: Main Circuit: (1 Or 2) 0.75 - 2.5 mm2 Rigid, Control And Supply Circuit: (1 Or 2) 0.75 - 2.5 mm2 Rigid
  • Communicati: Filed Bus Plug (Optional)
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items