PSS206 - HOFFMAN ENCLOSURES INC - Network | Anixter
PSS206 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PSS206 | Network system cabinet or enclosure

  • Manufacturer # PSS206
  • Anixter #488189
Color: GREY
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Description

DataCom Side

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items